Carbide Bur
Tail diameter | 6 mm |
---|---|
Shape of head | Countersink 60 Deg. |
Total length | 61 mm |
Tail diameter | 6 mm |
---|---|
Shape of head | Countersink 60 Deg. |
Total length | 61 mm |
Teeth | Simple |
Head diameter | 12 mm |
Scope | Universal |
Capacity length | 11 mm |
Usually arrives within 14 working days