Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
ROEBUCK TA100190L60 ALUMINIUM CUT BURR CYLINDER WITHOUT 10MM ENDCUT
ROEBUCK TA100190L60 ALUMINIUM CUT BURR CYLINDER WITHOUT 10MM ENDCUT
Rotary milling file Unbranded
References
unbranded:
TA100190L60
rubix:
2001885
Technical specifications
Tail diameter
6
mm
Head diameter
10
mm
Product details
Technical specifications
Product details : ROEBUCK TA100190L60 ALUMINIUM CUT BURR CYLINDER WITHOUT 10MM ENDCUT
Aluminium Cut Burr
Technical specifications
Attributes
Tail diameter
6
mm
Head diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.48
excl. VAT
/
Each
£
19.78
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GARRYSON CYLINDERENDCUT BURR GTDX172-1
CUTLINE 847271 CARBIDE BURR MOD L BALLNOSE CONETAIL 9
CUTLINE 847250 CARBIDE BURR MODEL B CYLINDRICAL END HEAD 9,5
CUTLINE 847253 SOLID CARBIDE BURR - MODEL M - CONE TAIL - D.3
PFERD 21117326 TC-BURRS RBF 0618/6 C3 PLUS
CUTLINE 863196 CARBIDE BURR MOD G SHARP OGIVE CROSSCUT 6X13-3
ROEBUCK TH030062P30 CARBIDE BURR 3MM SHANK 3 X 5 FLAME
CUTLINE 847267 CARBIDE BURR MODEL C CYLIND BALLNOSE 16
CUTLINE 863189 CARBIDE BURR MOD F OGIVE DIACUT 9,5X19-6
CUTLINE 863160 CARBIDE BURR MOD D SPHERICAL NEGCUT 12,7X10,8-6
CUTLINE 863118 SOLID CARBIDE BURR MOD B CYLIND CROSS-CUT 16X25-6
CUTLINE 863155 CARBIDE BURR MOD C ROUNDEND ALUCUT 12,7X25-6
ROEBUCK TC130252S60 CARBIDE BURR DIAMOND CUT BALL NOSE CYLINDER 12 X 2
CUTLINE 847261 CARBIDE BURR MOD F ROUNDEND TREEHEAD 12,7
CUTLINE 863159 CARBIDE BURR MOD D SPHERICAL NEGCUT 9,5X9-6