References
Bahco:C0616M03X
Rubix:401A8018
EAN:7311518204679


Technical specifications
| Tail diameter | 3 mm |
|---|---|
| Shape of head | cylindrical round (form c) |
| Total length | 45 mm |
Product details : BAHCO C0616M03X TC ROTARY BURR
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: WRC
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
DIN: WRC
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Strengths
Tungsten Carbide Cylindrical Round Nose Rotary Burrs for Metal
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Tail diameter | 3 mm |
| Shape of head | cylindrical round (form c) |
| Total length | 45 mm |
| Head diameter | 6.3 mm |
| Scope of application | finishing machining |
| Capacity length | 12.7 mm |
| Type of cut | medium serration, x-cap (18/8) |
Show UNSPSC/ECL@SS
£ 25.73 excl. VAT
/ Each
£ 30.88 incl. VAT
- Delivery usually within ( 14 ) days