CUTLINE 863158 CARBIDE BURR MOD D SPHERICAL CROSSCUT 16X14,4-6
Carbide Bur
See technical informationSee documentsReferences
GISS Cutline:863158
Rubix:216A9210
EAN:3660338177705

Documents
Product details : CUTLINE 863158 CARBIDE BURR MOD D SPHERICAL CROSSCUT 16X14,4-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR D 16x14x6x59 BALL-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Shape of head | ball |
| Total length | 58 mm |
| Head diameter | 16 mm |
| Scope of application | universal |
| Capacity length | 14 mm |
Show UNSPSC/ECL@SS
£ 39.05 excl. VAT
/ Each
£ 46.86 incl. VAT
- Usually arrives within 14 working days
