Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Milling files
Milling files
Rotary milling file
CUTLINE 863209 SOLID CARBIDE BURR MODEL H FLAME HEAD H D.6X14-6
CUTLINE 863209 SOLID CARBIDE BURR MODEL H FLAME HEAD H D.6X14-6
Carbide Bur
References
giss cutline:
863209
rubix:
216A9246
ean:
3660338178184
Technical specifications
Tail diameter
6
mm
Shape of head
Flame
Total length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 863209 SOLID CARBIDE BURR MODEL H FLAME HEAD H D.6X14-6
CNC machined carbide bur designed with advanced cutting geometrys
CARBIDE BUR H 6x14-6 FLAM-DOUBLE
Rapid stock removal on a spectrum of materials: Brass, Bronze, Copper, Nickel, Steel, Cast Iron, Stainless Steel, Titanium
Technical specifications
Attributes
Tail diameter
6
mm
Shape of head
Flame
Total length
50
mm
Teeth
Crossed
Head diameter
6
mm
Scope
Universal
Capacity length
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.80
excl. VAT
/
Each
£
22.56
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
CUTLINE 863235 CARBIDE BURR MOD L BALLNOSE CONEHEAD 8X22-6
GARRYSON TOOL BIT DEBURRING 8MM SHANK GT4700
CUTLINE 863144 CARBIDE BURR MOD C ROUNDEND SSTEELCUT 12,7X25-6
GARRYSON GT7300D 4MM BALL BURR
PFERD 21101687 TC-BURRS ZYA 0616/6 STEEL
ROEBUCK 221571 HSS DEBURRING CUTTER 20-25MM
T1400D GARYSON BUR
ROEBUCK TZ61002 TC BURR SET 6MMSHK
CUTLINE 847249 SOLID CARBIDE BURR MODEL B CYLINDRICAL END TAIL 6
CUTLINE 863212 CARBIDE BURR MOD H FLAME NEGCUT 12X32-6
CUTLINE 863114 SOLID CARBIDE BURR MOD A CYLINDRICAL 12,7X25-6
ROEBUCK TA100192P60 CARBIDE BURR TUNGSTEN KA61020-2
CUTLINE 863153 CARBIDE BURR MOD C ROUN END ALUCUT 6X19-6
ROEBUCK TA130192P60 CARBIDE BURR TUNGSTEN A61220-2
CUTLINE 863228 CARBIDE BURR MOD L ROUND CONICAL NEGCUT 12,7X30-6