Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
13MM X 3/8 HINGED SKT
13MM X 3/8 HINGED SKT
Socket
References
stahlwille:
02040013
rubix:
80003747
ean:
4018754002498
Technical sheet / Technical file
Product details
Technical specifications
Product details : 13MM X 3/8 HINGED SKT
Technical specifications
Attributes
Logistics dimensions (L x W x H)
20
x
20
x
45
mm
Logistic Weight
53
g
Model
47
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.94
excl. VAT
/
Each
£
51.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
15MM X 3/8 HINGED SKT
ROEBUCK 1/4 INCH DRIVE UNIVERSAL JOINT-IMPACT
BRITOOL EXPERT UNIVERSAL JOINT 1/2 INCH DRIVE
STAHLWILLE UNIFLEX TORX SOCKET 3/8SD E10 02070010
BAHCO 8966 3/4IN SQUARE DRIVE UNIVERSAL JOINT 103.5MM
BRITOOL EXPERT 1/2 INCH IMPACT UNIVERSAL JOINT
ISS U12 UNIVERSAL JOINT 3/4 IN DRIVE
GEDORE UNIVERSALJOINT 1/2DR 1995
ROEBUCK 880158 3/8IN DRIVE UNIVERSAL JOINT
10MM X 3/8 HINGED SKT
STAHLWILLE UNIVERSAL JOINT 1/4 INCH
FACOM UNIVERSAL JOINT NG.240A
STAHLWILLE 01140007 1/4 INCH DRIVE X 7MM UNIFLEX BI-HEX SOCKET
BAHCO K8967S K8967S BAHCO EXTENSION SOCKET 3/4IN 96MM LONG
GEDORE 3/8DRIMPACTUNIVJOINT KB 3095