ROEBUCK PROFESSIONAL CARPENTER'S PINCER 225MM 5073370
Carpenter's tongs
See technical informationSee documentsReferences
Roebuck:5073370
Rubix:2521423
EAN:3660338341489

Documents
Product details : ROEBUCK PROFESSIONAL CARPENTER'S PINCER 225MM 5073370
Standard: DIN ISO 9243
Polished surface, PVC dip-coated handles.
Treatment of sharp edges by induction, wear-resistant cutting edge.
Wide head for easier removal of nails.
Polished surface, PVC dip-coated handles.
Treatment of sharp edges by induction, wear-resistant cutting edge.
Wide head for easier removal of nails.
Technical specifications
Attributes
| Cutting capacity | 2.2 mm |
|---|---|
| Length | 220 mm |
| Branch | pvc |
Show UNSPSC/ECL@SS
£ 17.70 excl. VAT
/ Each
£ 21.24 incl. VAT
- In stock: Next day delivery
