KNIPEX 7122200SB COMPACT BOLT CUTTER COBOLT 200MM
Compact Bolt Cutter
See technical informationSee documentsReferences
Knipex:71 22 200 SB
Rubix:388A3584
EAN:4003773067085




Documents
Product details : KNIPEX 7122200SB COMPACT BOLT CUTTER COBOLT 200MM
opening spring and locking device are integrated in the handles also for comfortable work and protected transport With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to 5.2 mm dia.. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Forged. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 265x84x25 mm |
|---|---|
| Logistic Weight | 375 g |
| Length | 265 mm |
| Weight | 375 g |
Show UNSPSC/ECL@SS
£ 61.06 excl. VAT
/ Each
£ 73.27 incl. VAT
- Delivery usually within ( 14 ) days