ROEBUCK PROFESSIONAL CARPENTER'S PINCER 200MM 5073369
Carpenter's tongs
See technical informationSee documentsReferences
Roebuck:5073369
Rubix:2521422
EAN:3660338341472

Documents
Product details : ROEBUCK PROFESSIONAL CARPENTER'S PINCER 200MM 5073369
Standard: DIN ISO 9243
Polished surface, PVC dip-coated handles.
Treatment of sharp edges by induction, wear-resistant cutting edge.
Wide head for easier removal of nails.
Polished surface, PVC dip-coated handles.
Treatment of sharp edges by induction, wear-resistant cutting edge.
Wide head for easier removal of nails.
Technical specifications
Attributes
| Cutting capacity | 2.2 mm |
|---|---|
| Length | 200 mm |
| Branch | pvc |
Show UNSPSC/ECL@SS
£ 15.97 excl. VAT
/ Each
£ 19.16 incl. VAT
- Usually arrives within 14 working days
