References
Stanley:0-89-875
Rubix:247A7039
EAN:3253560898755

Documents
Product details : IRWIN 0-89-875 FATMAX END CUTTERS
The STANLEY® End Nipper 7 in. 180 mm has a black lacquered polished head for long life. Flat handles for better comfort of use. Precision ground heat treated carbon steel forging for long life. ISO 9243 and DIN 5241 compliant.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 25x75x210 mm |
|---|---|
| Length | 160 mm |
| Weight | 230 g |
Show UNSPSC/ECL@SS
£ 19.25 excl. VAT
/ Each
£ 23.10 incl. VAT
- Delivery usually within ( 7 ) days