References
Knipex:99 00 200 EAN
Rubix:388A4395
EAN:4003773039358
Documents
Product details : KNIPEX 9900200EAN CONCRETORS NIPERS 200MM
Strengths
•For twisting and cutting wire in one operation: fast reliable and economical
Precision and long service life make these the most widely purchased concreters'' in the world
Induction hardened cutting edges, cutting edge hardness (approx. 61 HRC)
High-grade special tool steel; forged, multi stage oil hardened
Precision and long service life make these the most widely purchased concreters'' in the world
Induction hardened cutting edges, cutting edge hardness (approx. 61 HRC)
High-grade special tool steel; forged, multi stage oil hardened
Technical specifications
Attributes
| Cutting capacity | 1.8 mm |
|---|---|
| Length | 200 mm |
Show UNSPSC/ECL@SS
£ 14.32 excl. VAT
/ Each
£ 17.18 incl. VAT
- Delivery usually within ( 14 ) days




