ROEBUCK 886501 CARTRIDGE ROLL 13 X 25 MM P120


Cartridge roll

References
roebuck:886501
rubix:222A5158
ean:3660338399213
brand logo
brand logo
Technical specifications
Length25 mm
Width13 mm
Diameter13 mm
See all Specifications

Product details : ROEBUCK 886501 CARTRIDGE ROLL 13 X 25 MM P120


AOX Cartridge roll

Strengths

Excellent solution for getting into small spaces or intricate areas where other abrasive shapes cannot reach. Premium aluminium oxide abrasive grain provides a good cut-rate and product life on multi-purpose applications.

Applications

Steel and metal alloys

Technical specifications


Attributes
Length25 mm
Width13 mm
Diameter13 mm
Grain120
Show UNSPSC/ECL@SS
£ 0.63 excl. VAT
/ Each
£ 0.76 incl. VAT
  • Usually arrives within 14 working days