Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive pencils
Abrasive reel for pencil
ROEBUCK 886369 CARTRIDGE ROLL 19 X 38 MM P80
ROEBUCK 886369 CARTRIDGE ROLL 19 X 38 MM P80
Abrasives
References
roebuck:
886369
rubix:
222A5163
ean:
3660338398025
Technical specifications
Length
38
mm
Width
19
mm
Diameter
19
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886369 CARTRIDGE ROLL 19 X 38 MM P80
AOX Cartridge roll
Strengths
Designed for deburring ferrous and non-ferrous materials
Applications
Application such as general deburring, blending and polish
Technical specifications
Attributes
Length
38
mm
Width
19
mm
Diameter
19
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.06
excl. VAT
/
Each
£
1.27
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
ROEBUCK 886370 CARTRIDGE ROLL 19 X 38 MM P120
ROEBUCK 886361 CARTRIDGE ROLL 6 X 38 MM P120
ROEBUCK 886374 SPIRAL CARTRIDGE ROLL 13 X 38 MM P120
ROEBUCK 886362 CARTRIDGE ROLL 10 X 38 MM P60
ROEBUCK 886493 CARTRIDGE ROLL 6 X 25 MM P60
ROEBUCK 886368 CARTRIDGE ROLL 19 X 38 MM P60
ROEBUCK 886363 CARTRIDGE ROLL 10 X 38 MM P80
ROEBUCK 886367 CARTRIDGE ROLL 13 X 38 MM P120
FLEXOVIT 63642562295 CARTRIDGE ROLL 10X38X3.2MM R265 P80 PACK 100
ROEBUCK 886359 CARTRIDGE ROLL 6 X 38 MM P60
ROEBUCK 886364 CARTRIDGE ROLL 10 X 38 MM P120
ROEBUCK 886365 CARTRIDGE ROLL 13 X 38 MM P60
ROEBUCK 886366 CARTRIDGE ROLL 13 X 38 MM P80
FLEXOVIT 63642562299 CARTRIDGE ROLL 13X38X3.2MM R265 P80 PACK 100
ROEBUCK 886497 CARTRIDGE ROLL 10 X 25 MM P80