FLEXOVIT 63642562299 CARTRIDGE ROLL 13X38X3.2MM R265 P80 PACK 100


Flexovit Speedoflex Spirarolls

References
flexovit:63642562299
rubix:271A8926
brand logo
brand logo
Technical specifications
Length13 mm
Width38 mm
Diameter3.2 mm
See all Specifications

Product details : FLEXOVIT 63642562299 CARTRIDGE ROLL 13X38X3.2MM R265 P80 PACK 100


Pencils are rolls of resin-bonded abrasive cloth that reveal a new cutting surface when the top layer is worn. They come in 2 different shapes, and in a wide range of sizes and grits. Pencils are suitable for a wide range of applications, including deburring, polishing, smoothing edges and removing machining marks. They are also ideal for working around corners. They are available in aluminium oxide, resin-bonded, and silicon carbide to order. Many applications use both pencils and spirapointes. They are more flexible than bonded grinding wheels, and leave fewer erosion marks than spirabands.

Technical specifications


Attributes
Length13 mm
Width38 mm
Diameter3.2 mm
Grain80
Show UNSPSC/ECL@SS
£ 181.67 excl. VAT
/ Each
£ 218.00 incl. VAT
  • Usually arrives within 14 working days