References
Roebuck:886368
Rubix:222A5162
EAN:3660338398018

Documents
Product details : ROEBUCK 886368 CARTRIDGE ROLL 19 X 38 MM P60
AOX Cartridge roll
Strengths
Designed for deburring ferrous and non-ferrous materials
Applications
Application such as general deburring, blending and polish
Technical specifications
Attributes
| Length | 38 mm |
|---|---|
| Width | 19 mm |
| Diameter | 19 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 1.08 excl. VAT
/ Each
£ 1.30 incl. VAT
- Usually arrives within 14 working days
