References
Roebuck:886497
Rubix:222A5150
EAN:3660338399176

Documents
Product details : ROEBUCK 886497 CARTRIDGE ROLL 10 X 25 MM P80
AOX Cartridge roll
Strengths
Excellent solution for getting into small spaces or intricate areas where other abrasive shapes cannot reach. Premium aluminium oxide abrasive grain provides a good cut-rate and product life on multi-purpose applications.
Applications
Steel and metal alloys
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Width | 10 mm |
| Diameter | 10 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
- Usually arrives within 14 working days
