ROEBUCK 886499 CARTRIDGE ROLL 13 X 25 MM P60


Cartridge roll

References
roebuck:886499
rubix:222A5156
ean:3660338399190
brand logo
brand logo
Technical specifications
Length25 mm
Width13 mm
Diameter13 mm
See all Specifications

Product details : ROEBUCK 886499 CARTRIDGE ROLL 13 X 25 MM P60


AOX Cartridge roll

Strengths

Excellent solution for getting into small spaces or intricate areas where other abrasive shapes cannot reach. Premium aluminium oxide abrasive grain provides a good cut-rate and product life on multi-purpose applications.

Applications

Steel and metal alloys

Technical specifications


Attributes
Length25 mm
Width13 mm
Diameter13 mm
Grain60
Show UNSPSC/ECL@SS
£ 1.11 excl. VAT
/ Each
£ 1.33 incl. VAT
  • Usually arrives within 14 working days