References
Roebuck:886362
Rubix:222A5153
EAN:3660338397950

Documents
Product details : ROEBUCK 886362 CARTRIDGE ROLL 10 X 38 MM P60
AOX Cartridge roll
Strengths
Designed for deburring ferrous and non-ferrous materials
Applications
Application such as general deburring, blending and polish
Technical specifications
Attributes
| Length | 38 mm |
|---|---|
| Width | 10 mm |
| Diameter | 10 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 1.11 excl. VAT
/ Each
£ 1.33 incl. VAT
- Usually arrives within 14 working days
