BAHCO 1936M-8-9 TUBULAR HEX SOCKET WRENCH


Set of pipe wrenches 1936M

References
bahco:1936M-8-9
rubix:121A6611
ean:7314151051396
brand logo
brand logo
Technical specifications
Opening13
Length102 mm
See all Specifications

Product details : BAHCO 1936M-8-9 TUBULAR HEX SOCKET WRENCH


Pipe wrenches, metric. Standards: DIN 896-B. Material: Special steel of chrome-molybdenum. Straight pipe material. Chrome-plated and matte polished for high-quality surface.

Strengths

•Tubular, Straight
Chrome Plated Micro-Matte Finishing Provides High Quality Surface
Special Steel of Chrome-Molybdenum

Technical specifications


Attributes
Logistic Weight36 g
Opening13
Length102 mm
Weight35 g
FinishingChromed
Number of sides2
TypeTube wrench
Show UNSPSC/ECL@SS
£ 7.14 excl. VAT
/ Each
£ 8.57 incl. VAT
  • Usually arrives within 14 working days