Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK DOUBLE OPEN ENDED SPANNER 10 X 13MM
ROEBUCK DOUBLE OPEN ENDED SPANNER 10 X 13MM
Double Open Ended Spanners - Metric
References
roebuck:
4972128
rubix:
248135
Technical specifications
Opening
10x13
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK DOUBLE OPEN ENDED SPANNER 10 X 13MM
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Manufactured to DIN3110.
Technical specifications
Attributes
Opening
10x13
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.08
excl. VAT
/
Each
£
7.30
incl. VAT
Sold out
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK OPEN-ENDED A/F SPANNER 1/4 X5/16
FACOM 44.6X7SLS METRIC OPEN END WRENCH 6 X 7MM - SAFETY LOCK SYSTEM
FACOM 76.19SLS ANGLED 12 POINT SOCKET WRENCH 19MM - SAFETY LOCK SYSTEM
GEDORE 40 Z 52-55 PIN SPANNER 52MM - 55MM
BRITOOL EXPERT ADJUSTABLE WRENCH 200MM
BAHCO 310M-24 RING WRENCH
STAHLWILLE 02200036 3/8 INCH DRIVE X 36MM CROW FOOT SPANNER
FACOM FLARE NUT WRE 43.17X19
STAHLWILLE 43012427 24 X 27MM DOUBLE END FLEXI-JOINT SPANNER
BAHCO 894M-115 SINGLE OPEN ENDED SPANNER 115MM
STAHLWILLE 17 SW 10 41171010 COMBINATION RATCHET SPANNER 10MM
BRITOOL EXPERT COMBINATION WRENCH 41MM
FACOM 467.15/16 RATCHET COMB. SPANNER
GEDORE 8791-23 8791 SPIGOT OPEN END FITTING 16 Z 23MM
STAHLWILLE 40484444 7/8 AF COMBI SPANNER 13S