Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
SKF SPACING WASHER ZW 70X80
SKF SPACING WASHER ZW 70X80
Bearing Housing Accessory
References
skf:
ZW 70X80
rubix:
104A6994
manufacturer :
30501
ean:
7316570092202
Technical specifications
Inner diameter
70
mm
Outer diameter
80
mm
Width
2
mm
See all Specifications
Product details
Technical specifications
Product details : SKF SPACING WASHER ZW 70X80
Bearing housing and housing accessories Accessories
Technical specifications
Attributes
Logistics dimensions (L x W x H)
2
x
80
x
70
mm
Logistic Weight
7
g
Inner diameter
70
mm
Outer diameter
80
mm
Width
2
mm
Series
ZW
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.77
excl. VAT
/
Each
£
3.32
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
INA NEEDLE BEARING WASHR WS81120
SKF NEEDLE BEARING WASHER WS 81106
INA NEEDLE BEARING WASHR WS81213
NILOS RING 6201 JV
INA NEEDLE BEARING WASHR ZS2646
NSK SR80/8-KIT+J LOCATING RING
SKF SPACING WASHER ZW 35X42
INA NEEDLE BEARING WASHR WS81118
SKF SHIM SET TMAS125-100
NSK SR110/10-KIT+J LOCATING RING
INA NEEDLE BEARING WASHR GS81248
INA WS81117 NEEDLE BEARING WASHR 254610000
NSK SR230/13-KIT+J LOCATING RING
NSK SR100/11.5-KIT+J SR100/11.5-KIT LOCATING RING
FAG U213 SEATING WASHER