Housing locating washer
Inner diameter | 62 mm |
---|---|
Outer diameter | 95 mm |
Width | 7.5 mm |
Logistics dimensions (L x W x H) | 8x95x95 mm |
---|---|
Logistic Weight | 239 g |
Inner diameter | 62 mm |
Outer diameter | 95 mm |
Width | 7.5 mm |
Series | GS812 |
Usually arrives within 14 working days