Housing locating washer
Inner diameter | 82 mm |
---|---|
Outer diameter | 140 mm |
Width | 12.5 mm |
Logistics dimensions (L x W x H) | 13x140x140 mm |
---|---|
Logistic Weight | 980 g |
Inner diameter | 82 mm |
Outer diameter | 140 mm |
Width | 12.5 mm |
Series | GS893 |
Usually arrives within 14 working days