Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 5 X 1.5 862495
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 5 X 1.5 862495
Centre drill - hss co5% - a type - 60° - long series
References
giss cutline:
862495
rubix:
862495
ean:
3660338171734
Technical specifications
Diameter
5
mm
Tip diameter
1.5
mm
Total length
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 5 X 1.5 862495
Centre drill - hss co5% - a type - 60° - long series
Technical specifications
Attributes
Diameter
5
mm
Tip diameter
1.5
mm
Total length
100
mm
Body material
HSS-Co
Shape
A
Bevel angle
60
°
Steel strapping
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.17
excl. VAT
/
Each
£
17.00
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
TITEX K1161-1 DRILLS SOLID CARBID TYPE N 5073589
TITEX K1111-0.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073514
TITEX K1161-4 DRILLS SOLID CARBID TYPE N 5073595
TITEX K1411M-4X10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073649
GUHRING 00585 002.000 DRILLS OTHER 9005850020000
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SER MM 10 X 3.0 862499
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SER MM 12 X 4.0 862501
GUHRING 00581 002.500 CENTRE DRILLS
IRWIN 6X100MM MASONDRILL 10501821
DORMER A225BS4 DRILL 1/8 INCH X 5/16 INCH 5969166
DORMER A2001.0X3.15 DRILL 1.00 MM X 3.15 MM 5969827
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 6 X 2.0 862496
TITEX K1111-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073525
DORMER A210.5X3.15 5969323
TITEX K1215-10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073601