HSS centring drill bit Dormer
Diameter | 7.94 mm |
---|---|
Tip diameter | 3.18 mm |
Total length | 57.15 mm |
Diameter | 7.94 mm |
---|---|
Tip diameter | 3.18 mm |
Total length | 57.15 mm |
Body material | HSS |
Shape | A |
Bevel angle | 60 ° |
Diameter (inch) | 5/16 '' |
Total length (inches) | 2,1/4 '' |
In stock: Next day delivery