TITEX K1411M-4X10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073649
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1411M-4X10
Rubix:291A0954
Manufacturer :5073649
EAN:4031132032948

Documents
Product details : TITEX K1411M-4X10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073649
ALTIUS
Strengths
•For straight contact surfaces in accordance with DIN 332 A
Form A
Form A
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Tip diameter | 4 mm |
| Total length | 120 mm |
| Cutting material | hss |
| Shape | round |
| Bevel angle | 60 ° |
| Total length (inches) | 4.724 '' |
| Coating | uncoated |
| Tip angle | 118 ° |
| Drilling diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 37.96 excl. VAT
/ Each
£ 45.55 incl. VAT
- Usually arrives within 14 working days