Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SER MM 12 X 5.0 862502
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SER MM 12 X 5.0 862502
Centre drill - hss co5% - a type - 60° - long series
References
giss cutline:
862502
rubix:
862502
ean:
3660338171802
Technical specifications
Diameter
12
mm
Tip diameter
5
mm
Total length
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SER MM 12 X 5.0 862502
Centre drill - hss co5% - a type - 60° - long series
Technical specifications
Attributes
Diameter
12
mm
Tip diameter
5
mm
Total length
100
mm
Body material
HSS-Co
Shape
A
Bevel angle
60
°
Steel strapping
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.12
excl. VAT
/
Each
£
25.34
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
GUHRING 00585 003.150 CENTRE DRILLS
TITEX K1311-3 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073626
TITEX K1411S-5X14 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073660
GUHRING 00581 008.000 CENTRE DRILLS
GUHRING 00581 002.000 CENTRE DRILLS
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SER MM 10 X 3.0 862499
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 12 X 4.0 862491
DORMER A2105.0X12.5 DRILL 5.00 MM X 12.50 MM 5969381
GUHRING 00281 000.500 DRILLS OTHER 9002810005000
GUHRING 00581 002.500 CENTRE DRILLS
DORMER A2051.25X3.15 DRILL 1.25 MM X 3.15 MM 5969283
TITEX K1215-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073606
TITEX K1111-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073521
TITEX K1111TIN-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073534
WALTER 5073621 COATED CYLINDER