Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00281 000.500 DRILLS OTHER 9002810005000
GUHRING 00281 000.500 DRILLS OTHER 9002810005000
HSS centring drill bit Gühring
References
gühring:
9002810005000
rubix:
344A5832
ean:
4031093084406
Technical specifications
Diameter
3.15
mm
Tip diameter
0.5
mm
Total length
25
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00281 000.500 DRILLS OTHER 9002810005000
Technical specifications
Attributes
Diameter
3.15
mm
Tip diameter
0.5
mm
Total length
25
mm
Body material
hss
Shape
a
Bevel angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.50
excl. VAT
/
Each
£
15.00
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 12 X 4.0 862491
BOSCH 2.608.584.843 2608584843 HSS POWER DRIVE PILOT DRILL
TITEX K1161-2 DRILLS SOLID CARBID TYPE N 5073592
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 8 X 2.5 726900
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 12 X 5.0 862492
TITEX K1161-2.5 DRILLS SOLID CARBID TYPE N 5073593
TITEX K1114-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073569
GUHRING 00280 002.000 CENTRE DRILL HSS 2.000 X 6.000 MM
TITEX K1111-12.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073520
DORMER A205 TIN CENTRE DRILL 2.5 X 6.3MM
TITEX K1111-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073521
TITEX K1111-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073518
WALTER 5073624 DOUBLE ENDED HSS UNCOATED CENTRE DRILL 2.5
TITEX K1411M-0.75X3.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073642
DORMER A2006.3X16.0 DRILL 6.30 MM X 16.00 MM 5969873