Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
DORMER A2051.25X3.15 DRILL 1.25 MM X 3.15 MM 5969283
DORMER A2051.25X3.15 DRILL 1.25 MM X 3.15 MM 5969283
HSS centring drill bit Dormer
References
dormer:
A2051.25X3.15
rubix:
400164
ean:
7320760030974
Technical specifications
Diameter
3.15
mm
Tip diameter
1.25
mm
Total length
31.5
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER A2051.25X3.15 DRILL 1.25 MM X 3.15 MM 5969283
Technical specifications
Attributes
Diameter
3.15
mm
Tip diameter
1.25
mm
Total length
31.5
mm
Body material
HSS
Shape
A
Bevel angle
60
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.97
excl. VAT
/
Each
£
13.16
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A205 TIN CENTRE DRILL 1.0 X 3.15MM
BOSCH 2608596119 HSS PILOT DRILL FOR HEX SHANK ARBORS 102MM
TITEX K1313-3 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073636
TITEX K1113TIN-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073560
WALTER 5073621 COATED CYLINDER
TITEX K1411M-2X6 CENTRE DRILL 5073646
TITEX K1161-1 DRILLS SOLID CARBID TYPE N 5073589
DORMER A210 HSS CTR DRILL 3.15 X 8.0MM
TITEX K1311-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073620
TITEX K1131-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073572
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 8 X 3.0 862498
GUHRING 00581 008.000 CENTRE DRILLS
DORMER A200.8X3.15 DRILL 0.80 MM X 3.15 MM 5969822
TITEX K1311-6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073631
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 8 X 2.5 862497