Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00581 008.000 CENTRE DRILLS
GUHRING 00581 008.000 CENTRE DRILLS
HSS centring drill bit Gühring
References
gühring:
9005810080000
rubix:
285A5070
ean:
4031093182119
Technical specifications
Diameter
20
mm
Tip diameter
8
mm
Total length
80
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00581 008.000 CENTRE DRILLS
Technical specifications
Attributes
Diameter
20
mm
Tip diameter
8
mm
Total length
80
mm
Body material
HSS
Shape
A
Bevel angle
118
°
Tip angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.37
excl. VAT
/
Each
£
67.64
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
IRWIN 6X100MM MASONDRILL 10501821
ROEBUCK 22-165-306 CENTRE DRILL SHORT SERIES SIZE 6
ROEBUCK 22-165-301 CENTRE DRILL SHORT SERIES SIZE 1
TITEX K1131-0.8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073571
GUHRING 00585 002.500 DRILLS OTHER 9005850025000
GUHRING 00585 002.000 DRILLS OTHER 9005850020000
GUHRING 00381 002.500 DRILLS OTHER 9003810025000
GUHRING 00281 002.500 DRILLS OTHER 9002810025000
GUHRING 00583 002.000 CENTRE DRILLS
TITEX K1215-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073604
GUHRING 00582 003.150 DRILLS OTHER 9005820031500
TITEX K1313-3 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073636
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 4 X 1.0 862484
GUHRING 00585 001.600 DRILLS OTHER 9005850016000
DORMER A2015.0X14.0 DRILL 14.00 MM X 5.00 MM 5969430