Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
GUHRING 00581 002.000 CENTRE DRILLS
GUHRING 00581 002.000 CENTRE DRILLS
HSS centring drill bit Gühring
References
gühring:
9005810020000
rubix:
285A5061
ean:
4031093182058
Technical specifications
Diameter
5
mm
Tip diameter
2
mm
Total length
40
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00581 002.000 CENTRE DRILLS
Technical specifications
Attributes
Diameter
5
mm
Tip diameter
2
mm
Total length
40
mm
Body material
HSS
Shape
A
Bevel angle
118
°
Tip angle
118
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.23
excl. VAT
/
Each
£
8.68
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
TITEX K1111TIN-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073535
DORMER A2051.25X3.15 DRILL 1.25 MM X 3.15 MM 5969283
TITEX K1112-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073536
TITEX K1311-2 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073623
GUHRING 00613 002.000 STANDARD HSS COATED DRIL 9006130020000
GUHRING 00581 006.300 CENTRE DRILLS
GUHRING 00292 003.170 BS4 CENTRE DR RH
DORMER A225BS2 DRILL 1/16 INCH X 3/16 INCH 5969160
ROEBUCK A225BS5 223704 HSS CENTRE DRILL BS 5
TITEX K1411M-1X4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073644
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 4 726897
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 8 X 2.5 862487
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 8 X 3.0 862488
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 5 X 1.5 862495
CUTLINE CENTRE DRILL HSS CO5% A TYPE 60 LONG SERIES MM 8 X 3.0 862498