Center Drill
Diameter | 7.94 mm |
---|---|
Tip diameter | 3.17 mm |
Total length | 57 mm |
Diameter | 7.94 mm |
---|---|
Tip diameter | 3.17 mm |
Total length | 57 mm |
Body material | HSS |
Shape | Other |
Bevel angle | 118 ° |
Diameter (inch) | 0,1248 '' |
Coating | Uncoated |
Tip angle | 60 ° |
Usually arrives within 14 working days