Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
DORMER A201 HSS DRILL 2.5 X 8.0MM
DORMER A201 HSS DRILL 2.5 X 8.0MM
Metal drills A201
References
dormer:
A2012.5X8.0
rubix:
1062059
ean:
7320760138908
Technical specifications
Diameter
8
mm
Tip diameter
2.5
mm
Total length
50
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER A201 HSS DRILL 2.5 X 8.0MM
HSS centring drills with cylindrical shaft 60° uncoated 1xD for normal centre hole.
FORET A CENTRER 2,50X 8,00 A201 A 120DEG COURT HSS
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
Technical specifications
Attributes
Diameter
8
mm
Tip diameter
2.5
mm
Total length
50
mm
Body material
hss
Shape
a
Bevel angle
60
°
Coating
blank
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.35
excl. VAT
/
Each
£
8.82
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK A225BS2 223701 HSS CENTRE DRILL BS 2
IRWIN 6X100MM MASONDRILL 10501821
TITEX K1161-3.15 CENTRE DRILL 5073594
TITEX K1313-3 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073636
TITEX K1111-3.15 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073523
TITEX K1161-4 DRILLS SOLID CARBID TYPE N 5073595
TITEX K1411M-2.5X8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073645
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 10 X 3.0 862489
TITEX K1411S-3X8 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073657
GUHRING 00581 003.150 CENTRE DRILLS
TITEX K1411S-4X10 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073658
GUHRING 00281 008.000 DRILLS OTHER 9002810080000
ROEBUCK A225BS4 223703 HSS CENTRE DRILL BS 4
DORMER A2004.0X10.0 DRILL 4.00 MM X 10.00 MM 5969866
TITEX K1111TIN-1 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073528