TITEX K1113-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073546
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1113-1.6
Rubix:356A9530
Manufacturer :5073546
EAN:4031132158983

Documents
Product details : TITEX K1113-1.6 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073546
ALTIUS
Walter K1113-1.6 center drill DIN333 R HSS 1.60mm
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Tip diameter | 1.6 mm |
| Total length | 35.5 mm |
| Cutting material | hss |
| Shape | round |
| Total length (inches) | 1.398 '' |
| Coating | uncoated |
| Tip angle | 118 ° |
| Drilling diameter | 1.6 mm |
Show UNSPSC/ECL@SS
£ 6.40 excl. VAT
/ Each
£ 7.68 incl. VAT
- Usually arrives within 14 working days