TITEX K1114-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073566
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1114-2.5
Rubix:356A9546
Manufacturer :5073566
EAN:4031132159102

Documents
Product details : TITEX K1114-2.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073566
ALTIUS
HSS center drill K1114-2.5
Strengths
•For curved contact surfaces in accordance with DIN332 R
Form R with flat section
Form R with flat section
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 6.3 mm |
|---|---|
| Tip diameter | 2.5 mm |
| Total length | 45 mm |
| Cutting material | hss |
| Shape | r |
| Total length (inches) | 1.772 '' |
| Coating | uncoated |
| Tip angle | 118 ° |
| Drilling diameter | 2.5 mm |
| Capacity length | 6.7 mm |
Show UNSPSC/ECL@SS
£ 10.23 excl. VAT
/ Each
£ 12.28 incl. VAT
- Usually arrives within 14 working days