Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
HSS centring drill bits
HSS centring drill bit
DORMER A2014.0X12.0 DRILL 12.00 MM X 4.00 MM 5969429
DORMER A2014.0X12.0 DRILL 12.00 MM X 4.00 MM 5969429
Metal drills A201
References
dormer:
A2014.0X12.0
rubix:
1062064
ean:
7320760138939
Technical specifications
Diameter
12
mm
Tip diameter
4
mm
Total length
66
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER A2014.0X12.0 DRILL 12.00 MM X 4.00 MM 5969429
HSS centring drills with cylindrical shaft 60° uncoated 1xD for normal centre hole.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
Technical specifications
Attributes
Diameter
12
mm
Tip diameter
4
mm
Total length
66
mm
Body material
hss
Shape
a
Bevel angle
60
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.48
excl. VAT
/
Each
£
18.58
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
DORMER A210.5X3.15 5969323
TITEX K1131-6.3 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073580
GUHRING 00281 002.500 DRILLS OTHER 9002810025000
DORMER A2013.0X10.0 DRILL 10.00 MM X 3.00 MM 5969425
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 6 X 2.0 862486
DORMER A2002.0X5.0 DRILL 2.00 MM X 5.00 MM 5969854
IRWIN 6X100MM MASONDRILL 10501821
DORMER A225BS6 DRILL 1/4 INCH X 5/8 INCH 5969173
TITEX K1113-4 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073552
TITEX K1161-1.6 DRILLS SOLID CARBID TYPE N 5073591
CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 10 X 3.0 726902
TITEX K1131-0.5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073570
CUTLINE CENTRE DRILL - HSS - A TYPE - 60 - STANDARD MM 5 726898
BOSCH PILOT DRILL 2608596295
GUHRING 00281 002.000 DRILLS OTHER 9002810020000