TITEX K1111TIN-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073535
Centre Drill
See technical informationSee documentsReferences
Walter Titex:K1111TIN-5
Rubix:356A9521
Manufacturer :5073535
EAN:4031132160498

Documents
Product details : TITEX K1111TIN-5 CENTRE-/SUBLAND-/TAPER PIN DRILLS HSS 5073535
ALTIUS
Strengths
•For straight contact surfaces in accordance with DIN 332 A
Form A
Form A
Applications
Centre Drilling
Technical specifications
Attributes
| Diameter | 12.5 mm |
|---|---|
| Tip diameter | 5 mm |
| Total length | 63 mm |
| Cutting material | hss |
| Shape | round |
| Bevel angle | 60 ° |
| Total length (inches) | 2.48 '' |
| Coating | tin |
| Tip angle | 118 ° |
| Drilling diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 54.98 excl. VAT
/ Each
£ 65.98 incl. VAT
- Usually arrives within 14 working days