GISS 866476 CERAMIC FLEX QUICK CHANGE DISC 50 MM P40


Abrasives

References
roebuck:866476
rubix:216A6046
ean:3660338205835
CERAMIC QUICK-CHANGE FLEX Diameter mm 50
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter50 mm
Grain40
See all Specifications

Product details : GISS 866476 CERAMIC FLEX QUICK CHANGE DISC 50 MM P40


• This disc is ideal for sanding, refining and finishing areas which are difficult to access,.
or are curved or shaped..
QUICKCHANGE Flex offers:.
• Easier access to difficult areas.
• Small operating area, reducing the time required for finishing.
• The degree of adaptability required to sand and finish various shapes and surfaces.
• A quick changing and locking system making disc replacement easy.
GISS MINI FLEXI/D 50MM G40 CERAMIC

Strengths

Designed for blending and finishing on convex and convex surfaces, contours and profiles

Applications

Applications such as pipe fabrications, vessels, tanks, enclosures or finishing of corner welds.
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter50 mm
Grain40
Type of abrasiveCeramic
ApplicationBlending
ShapeHigh-Speed Flap Disc
Show UNSPSC/ECL@SS
£ 2.50 excl. VAT
/ Each
£ 3.00 incl. VAT
  • In stock: Next day delivery