KNIPEX 973990 SPARE CHANGER MAGAZINE FOR 97330X


Changer Magazine

References
knipex:97 39 90
rubix:388A4048
ean:4003773070061
brand logo
brand logo
Technical specifications

Product details : KNIPEX 973990 SPARE CHANGER MAGAZINE FOR 97330X


Just one tool for the most common crimping applications. Crimping dies changed quickly and easily without any additional tool. Sorted and protected storage of the interchangeable dies in a round magazine. Comfortable, powerful crimping pliers in professional quality. Same reliable crimping results as with fixed crimping dies. Repetitive, high crimping quality due to precision dies and integral lock (self-releasing mechanism). Chrome vanadium electric steel in special quality, oil-hardened. Round magazine: plastic, fibreglass-reinforced.

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x100x35 mm
Logistic Weight95 g
Length100 mm
Number of elements1
Weight95 g
Show UNSPSC/ECL@SS
£ 29.25 excl. VAT
/ Each
£ 35.10 incl. VAT
  • Usually arrives within 14 working days