Crimping pliers for ferrules
Length | 235 mm |
---|---|
Min. crimping capacity | 0.25 mm² |
Max. crimping capacity | 16 mm² |
Logistics dimensions (L x W x H) | 235x110x19 mm |
---|---|
Length | 235 mm |
Min. crimping capacity | 0.25 mm² |
Max. crimping capacity | 16 mm² |
Weight | 262 g |
Usually arrives within 14 working days