TEGERA 48 CHEMICAL PROTECTION GLOVE 8 M


Chemical protection glove TEGERA 48

References
tegera:48-8
rubix:200A5711
ean:7392626038745
brand logo
brand logo
Technical specifications
Size8
Length450 mm
Chemical protection valueAJKLOP
See all Specifications

Product details : TEGERA 48 CHEMICAL PROTECTION GLOVE 8 M


TEGERA® 48, Chemical protection glove, 0,60 mm nitrile, diamond grip pattern, unflocked, Cat. III, extra long, latex-free, for allround work

Technical specifications


Attributes
Size8
Length450 mm
Chemical protection valueAJKLOP
Main materialNitrile
ColourGreen
Thickness0.6 mm
Show UNSPSC/ECL@SS
£ 9.88 excl. VAT
/ Each
£ 11.86 incl. VAT
  • Usually arrives within 14 working days