Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 186 CHEMICAL PROTECTION GLOVE 12 3XL
TEGERA 186 CHEMICAL PROTECTION GLOVE 12 3XL
Chemical protection glove TEGERA 186
References
tegera:
186-12
rubix:
386A0527
ean:
7392626037458
Technical specifications
Size
12
Length
310
mm
Chemical protection value
JKL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 186 CHEMICAL PROTECTION GLOVE 12 3XL
TEGERA® 186, Chemical protection glove, 0,38 mm nitrile, diamond grip pattern, flock-lined, Cat. III, latex-free, for allround work
Technical specifications
Attributes
Size
12
Length
310
mm
Chemical protection value
JKL
Main material
Nitrile
Thickness
0.38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.65
excl. VAT
/
Each
£
3.18
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ANSELL 79-700 ALPHATEC AQUADRI NITRILE GLOVES BLUE SIZE 7
ANSELL 38-612 ALPHATEC CHEMTEK BUTYL VITON GLOVES BLK SIZE 10
ANSELL 02-100 ALPHATEC CHEM PROTECTION BARRIER GLOVES WHT SIZE 6
SHOWA 660 CHEMICAL OIL RESISTANT PVC GAUNTLET BLUE 11/XXL
SHOWA 690 L'SLEEVE CHEMICAL PROTECTION PVC GLOVES BLUE 10/XL
ANSELL 53-003 ALPHATEC 2121X NEOPRENE MULTILAYER GAUNTLET BLK SIZE 8
TEGERA 8162 CHEMICAL PROTECTION GLOVE 9 L
ANSELL 37-900 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES RED SIZE 9
POLYCO 51 MAXIMA FLOCK LINED RUBBER GLOVES 2020X BLK SIZE 9 PK1
ANSELL 58-435 ALPHATEC FLOCKED NITRILE GLOVES GRN/ANTH SIZE 10
SHOWA CS720 NBR CHEMICAL PROTECTION GAUNTLET BLUE 8/M
ANSELL 53-001 ALPHATEC CHEM PROTECTION MULTILAYER GLOVES BLK SIZE 10
TRAFFIGLOV TG6500 NITRILE CHEMICAL GAUNTLET GREEN 4X41D GLOVES 11/2XL
ANSELL 14-663 EDGE 3121A PVC COATING GLOVES BLUE SIZE 10
ANSELL 37-501 ALPHATEC VERSATOUCH NITRILE L/CUFF GLOVES BLUE SIZE 7