Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 241 CHEMICAL PROTECTION GLOVE 9 L
TEGERA 241 CHEMICAL PROTECTION GLOVE 9 L
Chemical protection glove TEGERA 241
References
tegera:
241-9
rubix:
386A0631
ean:
7392626030848
Technical specifications
Size
9
Length
410
mm
Chemical protection value
AKL
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 241 CHEMICAL PROTECTION GLOVE 9 L
TEGERA® 241, Chemical protection glove, 0,68* mm latex/neoprene, diamond grip pattern, flock-lined, Cat. III, extra long, for allround work
Technical specifications
Attributes
Size
9
Length
410
mm
Chemical protection value
AKL
Main material
Latex
Colour
Black
Thickness
0.68
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.98
excl. VAT
/
Each
£
13.18
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ANSELL 58-335 ALPHATEC AQUADRI NITRILE GLOVES GRN SIZE 10
ANSELL 87-600 ALPHATEC LTWT NATURAL RUBBER LATEX GLOVES SIZE 6.5-7
ANSELL 23-200 ALPHATEC 3121B FDA PVC COATING GLOVES BLUE SIZE 9
ANSELL 38-514 ALPHATEC CHEMTEK LATEX FREE BUTYL GLOVES BLK SIZE 11
ANSELL 58-128 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN/WHT SIZE 10
TEGERA 7361 CHEMICAL PROTECTION GLOVE 10 XL
ANSELL 37-501 ALPHATEC VERSATOUCH NITRILE L/CUFF GLOVES BLUE SIZE 11
TEGERA 81000 CHEMICAL PROTECTION GLOVE 6,5 XS
ANSELL 37-310 ALPHATEC UNFLOCKED LOZENGE LATEX FREE GLOVES BLU SIZE 11
ANSELL 58-270 ALPHATEC CHEM PROTECTION NITRILE GLOVES GRN SIZE 11
ANSELL 62-201 ALPHATEC 3131A NATURAL LATEX GLOVES BLUE SIZE 9
ANSELL 97-681 ACTIVARMR 2231B PVC COATED C/R GLOVES BLUE SIZE 10
ANSELL 38-520 ALPHATEC CHEMTEK LATEX FREE BUTYL GLOVES BLK SIZE 9
ANSELL 02-100 ALPHATEC CHEM PROTECTION BARRIER GLOVES WHT SIZE 6
SHOWA CS720 NBR CHEMICAL PROTECTION GAUNTLET BLUE 9/L