Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Chemical resistant gloves
Chemical resistant glove
TEGERA 81000 CHEMICAL PROTECTION GLOVE 6,5 XS
TEGERA 81000 CHEMICAL PROTECTION GLOVE 6,5 XS
Chemical resistant glove Tegera
References
tegera:
81000-6,5
rubix:
386A1467
ean:
7340118314419
Technical specifications
Size
6.5
Length
300
mm
Chemical protection value
akl
See all Specifications
Product details
Technical specifications
Product details : TEGERA 81000 CHEMICAL PROTECTION GLOVE 6,5 XS
Technical specifications
Attributes
Size
6.5
Length
300
mm
Chemical protection value
akl
Main material
latex
Colour
black
Thickness
0.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.62
excl. VAT
/
Each
£
3.14
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
ANSELL 58-201 ALPHATEC CHEM PROTECTION NITRILE GLOVES SIZE 11
SHOWA 265 ASSEMBLY GRIP MTP NITRILE GLOVES BLUE 9/XL
TEGERA 8160 CHEMICAL PROTECTION GLOVE 9 L
ANSELL 87-108 ALPHATEC L/CUFF NATURAL RUBBER GLOVES BLK SIZE 10.5
TEGERA 48 CHEMICAL PROTECTION GLOVE 11 2XL
ANSELL 87-029 ALPHATEC NATURAL RUBBER LATEX GAUNTLETS BLUE SIZE 9
PORTWEST A881BLUXL PVC BLUE GAUNTLET GLOVES SIZE 10 XL
ANSELL 29-500 ALPHATEC FLOCKED LOZENGE NEOPRENE GLOVES BLK SIZE 8
ANSELL 37-675 ALPHATEC SOLVEX FLOCKED SANDPATCH GLOVES GRN SIZE 6
TEGERA 7351 CHEMICAL PROTECTION GLOVE 8 M
ANSELL 87-600 ALPHATEC LTWT NATURAL RUBBER LATEX GLOVES SIZE 7.5-8
TEGERA 12935 CHEMICAL PROTECTION GLOVE 11 2XL
TEGERA 7363 CHEMICAL PROTECTION GLOVE CRF 10 XL
POLYCO 92 NITRI-TECH III FLOCK LINED NITRILE GLOVES 4101X GRN SIZE 10
ANSELL 97-681 ACTIVARMR 2231B PVC COATED C/R GLOVES BLUE SIZE 10