MUREX 2902089820 STAINLESS STEEL MIG WIRE BRAND 316LSI .8MM 15KG


Chromium-Nickel-Molybdenum Wire

References
murex:2902089820
rubix:092851
brand logo
brand logo
Technical specifications
Diameter0.8 mm
Packaging15 kg
See all Specifications

Product details : MUREX 2902089820 STAINLESS STEEL MIG WIRE BRAND 316LSI .8MM 15KG


Bostrand 316LSi has a good general corrosion resistance, in particularly the alloy has very good resistance against corrosion in acid and chlorinated environments. The alloy has a low carbon content which makes it particularly recommended where there is a risk of inter granular corrosion. The higher silicon content improves the welding properties, such as wetting.

Technical specifications


Attributes
Diameter0.8 mm
Packaging15 kg
TypeChromium-Nickel-Molybdenum Wire
StandardEN ISO 14343
Show UNSPSC/ECL@SS
£ 518.44 excl. VAT
/ Each
£ 622.13 incl. VAT
  • Sold out