Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Support metals
(191)
See Support metals
< Back
Rubix Categories
Welding
Support metals
Support metals
Support metals
MIG/MAG wire support metals
PARWELD MILD STEEL MIG WIRE 0.6MM 0.7KG MW706
PARWELD MILD STEEL MIG WIRE 0.6MM 0.7KG MW706
MIG/MAG wire support metals Parweld
References
parweld:
MW706
rubix:
092304
ean:
5055365367263
Product details
Technical specifications
Product details : PARWELD MILD STEEL MIG WIRE 0.6MM 0.7KG MW706
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.97
excl. VAT
/
Each
£
3.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ESAB 1251089300 OK AUTROD 12.51 0.8MM 200KG
OK AUTROD 4043 1.2MM 7KG
SPARTEX 860198 MIG/MAG WIRE 1 REEL STEEL G3SI1 (SG2) DIA MM 0,80 1KG
ESAB 1251126710 OK AUTROD 12.51 1.2MM 18KG
ESAB 4630323400 OK 46.30 3.2MM RODS 15.9KG
MUREX 2902089820 STAINLESS STEEL MIG WIRE BRAND 316LSI .8MM 15KG
SPARTEX 887666 MIG/MAG WIRE REELS STEEL G3SI1 (SG2) DIAMETER MM 0.80
ESAB 163216R150 ELECTRODE TIG ROD 1.6 X 1000MM PK 5
PARWELD S/S WELD WIRE 5KG SMW36608
SPARTEX 896417 MIG/MAG WIRE REELS STEEL G3SI1 (SG2) DIA 1MM 250KG
ESAB 163010R150 OK TIGROD 316L 1.0 X 1000MM 5KG
WELDING RODS 3.25MM DISIMLAR MATERIALS 5.1KG CTN
MUREX BOSTRAND LW1 WELDING WIRE 1.0MM X 18KG 2302106710
ESAB 1264086700 OK AUTROD 12.64 0.8MM 15KG
ESAB ARISTOROD 12.50 MAG WIRE 18KG 1.2MM DIA