References
Gedore:8134-170 C
Rubix:80096435
Manufacturer :6722030
EAN:4010886672204

Product details : GEDORE ASSEMBLY PLIERS 8134-170C
Installation pliers For spreading of horseshoe pattern circlips of shaft retainers, on motors, gearboxes, clutches, etc. For VW, AUDI and American vehicles GEDORE vanadium steel 31CrV3
Technical specifications
Attributes
| Logistic Weight | 191 g |
|---|---|
| Nose shape | flat |
| Nose diameter | 171.45 mm |
| Length | 170 mm |
| Weight | 191 g |
Show UNSPSC/ECL@SS
£ 46.38 excl. VAT
/ Each
£ 55.66 incl. VAT
- Delivery usually within ( 22 ) days
