References
Knipex:46 11 A4 SB
Rubix:388A3454
EAN:4003773029953



Product details : KNIPEX 4611A4SB CIRCLIP PLIERS 320MM
46 11 A4 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5254 A; straight jaws.
Size of shaft: Ø 85 – 140 mm Tips (diameter): Ø 3.2 mm
Solid style, forged. Non-slip, solid tips. DIN 5254 A; straight jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 360x84x19 mm |
|---|---|
| Nose shape | straight |
| Nose diameter | 3.2 mm |
| Length | 360 mm |
| Weight | 527 g |
| Max diameter capacity | 140 mm |
| Min. diameter | 85 mm |
| Max diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 35.09 excl. VAT
/ Each
£ 42.11 incl. VAT
- Delivery usually within ( 14 ) days