References
Spartex:CIRE42A9866
Rubix:268A2610
Manufacturer :0471242
EAN:4043377039866


Technical specifications
| Inner diameter | 38.5 mm |
|---|---|
| Outer diameter | 42 mm |
| Material/finishing | stainless steel a1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.42 A1 0471242
Retaining rings for shafts A1 42X DIN 471
Technical specifications
Attributes
| Inner diameter | 38.5 mm |
|---|---|
| Outer diameter | 42 mm |
| Material/finishing | stainless steel a1 |
| Thickness | 1.75 mm |
| Type | circlips for shafts |
| Standard | din 471 |
Show UNSPSC/ECL@SS
£ 24.94 excl. VAT
/ 25 pieces
£ 29.92 incl. VAT
- Usually arrives within 14 working days
Inner diameter
38.5 mm
Outer diameter
42 mm