References
Spartex:CIRI36A2926
Rubix:268A2715
Manufacturer :0472453236
EAN:4043377362926


Technical specifications
| Inner diameter | 36 mm |
|---|---|
| Outer diameter | 38.8 mm |
| Material/finishing | stainless steel a1 |
Product details : SPARTEX RETAINING RINGS FOR BORES D.36 A1 0472453236
Retaining rings for bores A1 36X DIN 472
Technical specifications
Attributes
| Inner diameter | 36 mm |
|---|---|
| Outer diameter | 38.8 mm |
| Material/finishing | stainless steel a1 |
| Thickness | 1.5 mm |
| Type | retaining rings for bores |
| Standard | din 472 |
Show UNSPSC/ECL@SS
£ 69.93 excl. VAT
/ 25 pieces
£ 83.92 incl. VAT
- Usually arrives within 14 working days
Inner diameter
36 mm
Outer diameter
38.8 mm